Beli 3m electrical tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Polyester Electrical Insulation Tape 74 Yellow (Isolasi listrik)Deskripsi:- Heat resistance 130°C - UL standard compliant (File E17385)atribut:
- Adhesive Strength (N/mm): 2.2/10
- Tensile Strength (N/mm): 21/10
- Color: Yellow
- Length (m): 66
- Adhesive: Rubber
- Base Material: Polyester film
- Main application: For electrical insulation
- Standard: Compliant with UL standards (File E17385)
- Tensile Strength (N/10mm): 21
- Thickness (mm): 0.02
- UL Temperature Rating (°C): 130
- 3M Polyester Electrical Insulation Tape 1350 Yellow (Lakban Isolasi Listrik)Deskripsi:Flame retardant insulating tape. Can be overlaid. Insulation of electronic components for electrical insulation of transformers and coils.atribut:
- Standard: Compliant with UL standards (File E17385)
- Length (m): 66
- Base Material: Polyester Film
- 3M Vinyl Tape for Electrical Insulation (Lakban Listrik)Deskripsi:Uses adhesive with high adhesive strength. High adhesion to various adherends. Use flexible film. It stretches well and follows well on uneven surfaces. Protective measures against lead from ultraviolet rays by covering cable connections such as various primary electrical insulation wiring, piping bundling, fixing, and identification in electrical wiring workatribut:
- Elongation (%): 180
- Volume Resistivity (MΩ.m): 1 x 10 6 or more
- Dielectric Breakdown Voltage (kV/mm): 25
- Tensile Strength (N/10mm): 25
- Adhesive Strength (N/10mm): (Steel) 2.8
- Adhesive: Rubber adhesive
- Tape Thickness (mm): 0.2
- Base Material: Polyvinyl chloride resin
- Tape Width (mm): 19
- Operating Temperature Range (°C): (-10) - 80
- Adhesive Force (N/mm): 2.8 (Steel)
- Adhesive Strength (N/mm): 2.8/10 (Steel)
- Main application: For electrical insulation
- St.Morita Electrical Tape (Isolasi Listrik / Lakban Kabel)atribut:
- Size (mmxm): 19x20
- Material: PVC
- NACHI TAPE PVC UL Tape (Lakban Listrik)Deskripsi:Suitable for cable insulation or repairs and colour coding with approval. Available in many colours.atribut:
- ICP: Yes
- MSDS: Yes
- Size (mmxm): 19x20
- Scotch Vinyl Tape 33+ (Lakban Listrik)Deskripsi:Electrical Tapeatribut:
- Color: Black
- Size (inchxft): 3/4x66
- 3M Polyester Electrical Insulation Tape 1350 Black (Lakban Isolasi Listrik)Deskripsi:Flame-retardant insulating tape. Can be overlaid.atribut:
- Material: Base material: Polyester film, Adhesive: Acrylic (flame retardant)
- Color: Black
- Thickness (mm): 0.06
- Standard: Compliant with UL standards (File E17385)
- Length (m): 66
- Adhesive: Acrylic (flame retardant)
- Adhesive Force (N/mm): 3.3/10
- Adhesive Strength (N/10mm): 3.3
- Base Material: Polyester Film
- Feature: Flame retardance
- Main application: For electrical insulation
- Rated Temperature (°C): 130
- Tensile Strength (N/10mm): 44
- 3M Temflex General Use Vinyl Electrical Tape (Lakban Listrik)atribut:
- Thickness (mm): 0.15
- Length (m): 20
- Width (mm): 18
- Tape Grade: General Use
- Dielectric Strength (V/Mil): 1000
- Flame retardant: Yes
- NACHI TAPE Electrical Tape PVC (Isolasi Listrik / Lakban Kabel)Deskripsi:PVC Electrical Tape berfungsi untuk melindungi kabel dari arus pendek listrik, sehingga dapat memberikan keawetan lebih lama pada peralatan elektronik.Dilengkapi dengan sertifikasi UL sehingga membuat tape ini menjadi grade tertinggi di kelasnya.atribut:
- Dimension (WxL) (mmxm): 19x20
- monotaro.id 1 inch Clear Tape (Solasi / Selotip)Deskripsi:Stationary tape atau yang biasa disebut dengan isolasi bening adalah pita perekat yang digunakan untuk merekatkan benda benda yang membutuhkan perekat yang kuat dengan ukuran yang tidak terlalu besar.atribut:
- Size (mmxyard): 24x72
- Thickness (micron): 40
- Color: Transparent
- Width (mm): 24
- Length (yard): 72
- Length (m): 64
- Scotch Vinyl Tape Electrical Color Coding (Lakban Listrik)Deskripsi:Scotch® Vinyl Electrical Tape 35 is a 7-mil thick polyvinyl chloride (PVC) color-coding tape. It operates over a wide range of temperatures – between 32–220°F (0–105°C). Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas.Scotch® Vinyl Electrical Tape 35 is abrasion- and weather-resistant, with excellent mechanical and electrical insulation properties. It is also flame-retardant; resists UV rays, abrasion, moisture, alkalies, solvents, many acids. For indoor and weather-protected outdoor applications. Stretches to conform to virtually any shape that requires color-coded insulation. UL Listed and CSA Certified.atribut:
- Adhesive Type: Rubber
- Applications: Electrical Maintenance
- Backing (Carrier) Material: PVC
- Electrolytic Corrosion Factor: 0.9
- Elongation at Break (%): 225
- Insulation Resistance: > 10^6 megohms
- Maximum Operating Temperature (°C): 105
- Overall Length (m): 20.1
- Overall Width (mm): 19
- Shelf Life: 5 Year
- Tape Grade: Professional
- Total Tape Thickness without Liner (mm): 0.178
- Voltage Rating (V): 600
- NACHI TAPE Cello Tape (Solasi / Selotip)atribut:
- ICP: Yes
- MSDS: Yes
- Hannochs LED Capsule Bulb Vario Lamp E27Deskripsi:Save energy up to 90% compared with regular incandescent bulbs. Can operate within 150 - 240 V. Instant start. Very good color rendering > 80. Frosted cover made of PC (Poly Carbonate), impact resistant. Made of PBT (Polybutylene terephthalate), heat resistant until 150º C. Long Life lamp up to 10000 hours and Save Maintenance costs. Low heat radiation.atribut:
- Color: Cool Daylight
- Product Technology: LED
- Beam Angle (°): 180
- Fitting: E27
- Product Material: PBT + PC + AL
- Rated Lifetime (hour): 10000
- NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)atribut:
- Color: Black
- 3M Vinyl Tape Multi-color Pack (Lakban Listrik)atribut:
- Adhesive Strength (N/mm): 2.2/10
- Tensile Strength (N/mm): 30/10
- Width (mm): 12.7
- Length (m): 6.09
- Thickness (mm): 0.177
- Adhesive: Rubber
- Base Material: PVC resin
- Main application: For electrical insulation
- Operating Temperature Range (°C): 0 to 105
- Standard: UL
- TRUSCO Number: 356-2492
- Tensile Strength (N/10mm): 30
Daftar Harga 3m electrical tape Terbaru October 2026
| 3M Polyester Electrical Insulation Tape 74 Yellow (Isolasi listrik) | Rp379.900 |
| 3M Polyester Electrical Insulation Tape 1350 Yellow (Lakban Isolasi Listrik) | Rp71.900 |
| 3M Vinyl Tape for Electrical Insulation (Lakban Listrik) | Rp92.900 |
| Scotch Electrical Tape (Isolasi Kabel Listrik) | Rp17.900 |
| St.Morita Electrical Tape (Isolasi Listrik / Lakban Kabel) | Rp10.900 |
| Scotch Vinyl Tape 35 (Lakban Listrik) | Rp86.900 |
| NACHI TAPE PVC UL Tape (Lakban Listrik) | Rp13.900 |
| Scotch Vinyl Tape 33+ (Lakban Listrik) | Rp86.900 |
| Shukaku LED T Bulb | Rp17.900 |
| 3M Polyester Electrical Insulation Tape 1350 Black (Lakban Isolasi Listrik) | Rp98.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/dkP103628488-1.jpg)
/j0P106573684-1.jpg)
/6eP106581230-1.jpg)
/ntP105440857-2.jpg)
/P102176191-1.jpg)
/lnP105609779-1.jpg)
/30P101000108-8.jpg)
/l4P105609760-1.jpg)

/5cP109136192-1.jpg)
/baP110459406-3.jpg)
/3rP110005135-1.jpg)
/paP108166910-7.jpg)
/20P108585072-1.jpg)
/P103023504-1.jpg)

/qkP106193956-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Statis/Sarung%20Tangan%20Polyester%20Anti%20Statik/Comet%20Top%20Fit%20Antistatic%20Gloves%20(Sarung%20Tangan)/45P103101149-3.jpg)
/daP103629478-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)